Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK
Mfr # DCN8910680
Zoro # G3366373
product price:Â $107.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Gauge
0.12 in
Finish
Zinc Plated
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCN8910680
Zoro #
G3366373
UPC #
075352307428
Country of Origin
China
Dimensions
Overall Length
17/25 in
Shank Diameter
0.12 in
Head Diameter
1/4 in
Shank Dia.
0.12 in
Details
Item
Collated Concrete Nail
Gauge
0.12 in
Finish
Zinc Plated
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Pins
Stick Quantity
10
For Use With
DCN890, DCN890B, DCN890P2
Manufacturer Location
Globally Sourced
Collation Quantity
10
Standards
ASTM B695
Description
Concrete Nails,17/25 In. L,PK1000, Overall Length 17/25 in, Shank Diameter 0.12 in, Gauge 0.12 in, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 15 Degrees , Collation Quantity 10, For Use With DCN890, DCN890B, DCN890P2, Standards ASTM B695, Manufacturer Location Globally Sourced, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.