Collated Concrete Nail, 3/4 in L, 0.145 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK
Mfr # DCN891075
Zoro # G3366303
product price:Â $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Overall Length
3/4 in
Gauge
0.145 in
Finish
Zinc Plated
Head Type
Flat
Collation Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCN891075
Zoro #
G3366303
UPC #
075352307350
Country of Origin
China
Dimensions
Overall Length
3/4 in
Shank Diameter
0.145 in
Head Diameter
1/4 in
Shank Dia.
0.145 in
Details
Item
Collated Concrete Nail
Gauge
0.145 in
Finish
Zinc Plated
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Pins
For Use With
DCN890, DCN890B, DCN890P2
Stick Quantity
15
Standards
ASTM B695
Collation Quantity
15
Manufacturer Location
Globally Sourced
Description
Concrete Nails,3/4 In. L,Zinc Plated,PK1000, Overall Length 3/4 in, Shank Diameter 0.145 in, Gauge 0.145 in, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 15 Degrees , Collation Quantity 15, For Use With DCN890, DCN890B, DCN890P2, Standards ASTM B695, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.