
Collated Drywall Screwgun Attachment
Mfr # DCF6202
Zoro # G3195749
product price: $149.00
/ea
Free Shipping & Returns
Key Features
Features
Slim Nose, Removable Shoe, 360 Degrees Rotation Without Removal From the Tool, Tool-Free Disassembly, Extended Collated Strip Guide
For Use With
31AC38
Series
18V MAX(TM)
Included Charger
No
Includes
Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCF6202
Zoro #
G3195749
UPC #
885911460040
Country of Origin
China
Details
Item
Collated Drywall Screwgun Attachment
Features
Slim Nose, Removable Shoe, 360 Degrees Rotation Without Removal From the Tool, Tool-Free Disassembly, Extended Collated Strip Guide
For Use With
31AC38
Series
18V MAX(TM)
Included Charger
No
Includes
Bit
Voltage
18.0
Shop By
New Products
Description
The Collated Drywall Screw Gun Attachment connects to the DCF620 Screw Gun to enable tool usage with flexible-strip collated drywall screws. The attachment features tool-free screw length, fine-depth adjustments, and tool-free spring removal for easy cleaning. The attachment's 360° rotation capability and slim nose with removable shoe allow easy access into tight corners.
- • Slim nose and removable shoe allows for easy access into tight corners
- • Full 360° rotation on screw gun allows users to choose best positioning for application
- • Tool-free screw length adjustment with detent marks allow for easy and clear setup for varying screw lengths
Designed for:
- • Drywall Hanging
- • (1) DCF6202PH2 Bit
Additional Features:
- • Tool-free spring removal allows for easy cleaning of attachment
- • Release button allows for tool-free attachment and removal from screw gun
- • Collated strip guide prevents collation from interfering with user's hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.