Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK

  • Mfr # DCA15150-2

  • Zoro # G6121748


product price:  $29.49
/pk 2500, $0.01/ea

Key Features

Overall Length
1-1/2 in
Gauge
15 ga
Finish
Coated
Head Type
Flat
Collation Angle
35 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCA15150-2
Zoro #
G6121748
UPC #
885911414159
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Shank Diameter
1.5 in
Head Diameter
1 1/2 in
Shank Dia.
0.072 in

Details

Item
Collated Finishing Nail
Gauge
15 ga
Finish
Coated
Head Type
Flat
Collation Angle
35 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
For Use With
D51275K, D51276K, DC628K, DWFP72155
Pneumatic Fastener Type
Finishing Nails
Stick Quantity
50
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Collation Quantity
2,500

Description

Angled Finish Nails,1 1/2 In. L,PK2500, Overall Length 1 1/2 in, Shank Diameter 1.5 in, Gauge 15 ga, Product Type Finishing Nails, Material Steel, Finish Vinyl Coated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1 1/2 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 34 Degrees , Collation Quantity 2,500, For Use With D51275K, D51276K, DC628K, DWFP72155, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.