
Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK
Mfr # DCS16125
Zoro # G2986742
product price:Â $11.69
Key Features
Overall Length
1-1/4 in
Gauge
16 ga
Finish
Bright
Head Type
T-Head
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS16125
Zoro #
G2986742
UPC #
028877488325
Country of Origin
China
Dimensions
Overall Length
1-1/4 in
Shank Diameter
1.25 in
Head Diameter
1 1/4 in
Details
Item
Collated Finishing Nail
Gauge
16 ga
Finish
Bright
Head Type
T-Head
Collation Angle
Straight
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Stick Quantity
50
For Use With
Mfr. No. DC616K
Pneumatic Fastener Type
Finishing Nails
Collation Quantity
2,500
Manufacturer Location
Globally Sourced
Description
Straight Finish Nails,1.25 In. L,PK2500, Overall Length 1 1/4 in, Shank Diameter 1.25 in, Gauge 16 ga, Product Type Finishing Nails, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type T Head, Head Diameter 1 1/4 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 2,500, For Use With Mfr. No. DC616K, Manufacturer Location Globally Sourced, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.