
Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK
Mfr # DCA15250G-2
Zoro # G6121720
product price: $57.39
/pk 2500, $0.02/eaKey Features
Overall Length
2-1/2 in
Gauge
15 ga
Head Type
Flat
Collation Angle
35 Degrees
Collation Type
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCA15250G-2
Zoro #
G6121720
UPC #
885911414142
Country of Origin
China
Dimensions
Overall Length
2-1/2 in
Shank Diameter
2.5 in
Head Diameter
2 1/2 in
Shank Dia.
0.072 in
Details
Item
Collated Finishing Nail
Gauge
15 ga
Finish
Galvanized
Head Type
Flat
Collation Angle
35 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Stick Quantity
50
For Use With
D51275K, D51276K, DC628K, DWFP72155
Pneumatic Fastener Type
Finishing Nails
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Collation Quantity
2,500
Description
Angled Finish Nails,2 1/2 In. L,Galvanized, Overall Length 2 1/2 in, Shank Diameter 2.5 in, Gauge 15 ga, Product Type Finishing Nails, Material Steel, Finish Galvanized, Penny Size Not Applicable, Head Type Flat, Head Diameter 2 1/2 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 35 Degrees , Collation Quantity 2,500, For Use With D51275K, D51276K, DC628K, DWFP72155, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.