Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 2-1/2 in L, 15 Degrees

  • Mfr # C8R99BD

  • Zoro # G205732871


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Collation Angle
15 Degrees
Shank Type
Ring
Collation Configuration
Coil
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8R99BD
Zoro #
G205732871
UPC #
77914015703
Country of Origin
Poland

Dimensions

Overall Length
2-1/2 in

Details

Item
Collated Framing Nail
Collation Angle
15 Degrees
Shank Type
Ring
Collation Configuration
Coil
Material
Steel
Point Type
Chisel
Finish
Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.