This item is Discontinued.

Dewalt Collated Framing Nail, 2-1/2 in L, Bright, 15 Degrees DWC8P99D

This item is Discontinued.

Dewalt

Collated Framing Nail, 2-1/2 in L, Bright, 15 Degrees (Discontinued)

Mfr # DWC8P99D
Zoro # G705668625
UPC # 885911415125
Country of Origin Poland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWC8P99D
Zoro #
G705668625
UPC #
885911415125
Country of Origin
Poland

Dimensions

Overall Length
2-1/2 in

Details

Item
Collated Framing Nail
Finish
Bright
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Smooth
Point Type
Diamond
Collation Configuration
Coil

Description

2-1/2" fastener length, 0.099 diameter smooth bright finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.