Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 2-3/8 in L, Bright, 15 Degrees

  • Mfr # DWC8R99BD

  • Zoro # G105668713


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright
Collation Angle
15 Degrees
Shank Type
Smooth
Collation Configuration
Coil
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC8R99BD
Zoro #
G105668713
UPC #
885911407823
Country of Origin
Poland

Dimensions

Overall Length
2-3/8 in

Details

Item
Collated Framing Nail
Finish
Bright
Collation Angle
15 Degrees
Shank Type
Smooth
Collation Configuration
Coil
Collation Type
Wire

Description

2-3/8" fastener length, 0.120 diameter smooth bright finish nails

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.