Collated Framing Nail, 2 in L, Round Head, 28 Degrees

  • Mfr # S6DR113GAL-FH

  • Zoro # G505732878


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Head Type
Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6DR113GAL-FH
Zoro #
G505732878
UPC #
77914048886
Country of Origin
Poland

Dimensions

Overall Length
2 in
Shank Diameter
0.113 in

Details

Item
Collated Framing Nail
Head Type
Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Point Type
Diamond
Collation Configuration
Stick
Finish
Galvanized
Material
Steel

Description

28-degree wire collated full round head stick framing nails have a thickcoat finish with a diamond point and ring shank. Use with bostitch tool n79ww, n80sb, n86s, n88wwb, n100s, f28ww,lpf28ww

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.