Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 3-1/4 in L, Galvanized, 15 Degrees

  • Mfr # DWC12P120DG

  • Zoro # G405668673


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4 in
Finish
Galvanized
Collation Angle
15 Degrees
Shank Type
Smooth
Collation Configuration
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC12P120DG
Zoro #
G405668673
UPC #
885911407854
Country of Origin
Poland

Dimensions

Overall Length
3-1/4 in
Shank Diameter
0.12 in

Details

Item
Collated Framing Nail
Finish
Galvanized
Collation Angle
15 Degrees
Shank Type
Smooth
Collation Configuration
Coil
Collation Type
Wire

Description

3-1/4" fastener length, 0.120"diameter smooth bright finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.