Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 3 in L, 15 Degrees

  • Mfr # C10P120D

  • Zoro # G505732922


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Collation Angle
15 Degrees
Shank Type
Smooth
Point Type
Diamond
Collation Configuration
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10P120D
Zoro #
G505732922
UPC #
77914015758
Country of Origin
Poland

Dimensions

Overall Length
3 in
Shank Diameter
0.120 in

Details

Item
Collated Framing Nail
Collation Angle
15 Degrees
Shank Type
Smooth
Point Type
Diamond
Collation Configuration
Coil
Head Type
Round
Finish
Coated

Description

Smooth shank 15-degree coil framing nails have a coated finish with a diamond point and smooth shank. Use with bostitch tools n80cb, n86c, n89c, n100c, n100cpp, n75c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.