
Collated Framing Nail, 3 in L, 2000 PK
Mfr # DWRHS10DR131G
Zoro # G006598553
product price: $99.89
/pk 2000, $0.05/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Type
Ring
Collation Configuration
Strip
Size
0.131"
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRHS10DR131G
Zoro #
G006598553
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
3 in
Size
0.131"
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Shank Type
Ring
Collation Configuration
Strip
Finish
Galvanized
Collation Type
Plastic
Description
Nails, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.