Zoro Homepage

Collated Framing Nail, 3 in L, Bright, Round Head

  • Mfr # DWS10D-FH

  • Zoro # G405610634


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Finish
Bright
Head Type
Round
Collation Type
Wire
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS10D-FH
Zoro #
G405610634
UPC #
885911473231
Country of Origin
Poland

Dimensions

Overall Length
3 in
Size
0.12"
Shank Diameter
0.12 in

Details

Item
Collated Framing Nail
Finish
Bright
Head Type
Round
Collation Type
Wire
Material
Steel
Point Type
Diamond
Collation Configuration
Strip

Description



Designed for:


  • • Framing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.