Zoro Homepage
This item is Discontinued.
Dewalt Collated Framing Nail, 3 in L, Galvanized, 21 Degrees DWRHS10DR120G

Collated Framing Nail, 3 in L, Galvanized, 21 Degrees (Discontinued)

  • Mfr # DWRHS10DR120G
  • Zoro # G305668704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRHS10DR120G
Zoro #
G305668704
UPC #
885911430937
Country of Origin
Oman

Dimensions

Overall Length
3 in
Shank Diameter
0.120 in

Details

Item
Collated Framing Nail
Finish
Galvanized
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Ring
Collation Configuration
Strip
Head Type
Full Round

Description

3" fastener length, 0.120" diameter, and plastic collated nails.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.