Zoro Homepage

Collated Framing Nail, 3 in L, Galvanized, 28 Degrees

  • Mfr # DWS10DRG-FH

  • Zoro # G605732914


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Finish
Galvanized
Collation Angle
28 Degrees
Collation Type
Wire
Collation Configuration
Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS10DRG-FH
Zoro #
G605732914
UPC #
885911473248
Country of Origin
Poland

Dimensions

Overall Length
3 in
Shank Diameter
0.12 in

Details

Item
Collated Framing Nail
Finish
Galvanized
Collation Angle
28 Degrees
Collation Type
Wire
Collation Configuration
Weld
Head Type
Round

Description

Dewalt 3" x 0.120 28 degree gauge wire-weld galvanized nail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.