Collated Framing Nail, 3 in L, Round Head, 28 Degrees

  • Mfr # S10DRGAL-FH

  • Zoro # G005732866


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Head Type
Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10DRGAL-FH
Zoro #
G005732866
UPC #
77914038849
Country of Origin
Poland

Dimensions

Overall Length
3 in
Shank Diameter
0.12 in

Details

Item
Collated Framing Nail
Head Type
Round
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Point Type
Diamond
Collation Configuration
Stick

Description

28-degree wire collated full round head stick framing nails have a thickcoat finish with a diamond point and ring shank. Use with bostitch tool n79ww, n80sb, n86s, n88wwb, n100s, f28ww,lpf28ww

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.