Zoro Homepage

Collated Siding Nail, 1-1/2 in L, 15 Degrees

  • Mfr # C4R90BDSS-316

  • Zoro # G705732920


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Collation Angle
15 Degrees
Shank Type
Ring
Material
316 Stainless Steel
Point Type
Blunt Diamond
Collation Configuration
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4R90BDSS-316
Zoro #
G705732920
UPC #
77914060055
Country of Origin
Poland

Dimensions

Overall Length
1-1/2 in

Details

Item
Collated Siding Nail
Collation Angle
15 Degrees
Shank Type
Ring
Material
316 Stainless Steel
Point Type
Blunt Diamond
Collation Configuration
Coil
Finish
316-stainless

Description

The c4r90bdss-316 15-degree plain diamond point coil framing nails have a 316-stainless finish with a blunt diamond point and ring shank. Use with bostitch tools n63cp, n64c, n66c, n66bc, n75c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.