Collated Siding Nail, 13-11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK

  • Mfr # DWC6R90BDG

  • Zoro # G007150125


product price: $89.49
/pk 3600, $0.02/ea
Free Shipping & Returns

Key Features

Overall Length
13-11/16 in
Gauge
15 ga
Finish
Galvanized
Head Type
Flat
Collation Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC6R90BDG
Zoro #
G007150125
UPC #
885911406963
Country of Origin
Poland

Dimensions

Overall Length
13-11/16 in
Shank Diameter
2 in
Head Diameter
2 in
Shank Dia.
2 in

Details

Item
Collated Siding Nail
Gauge
15 ga
Finish
Galvanized
Head Type
Flat
Collation Angle
15 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Stainless Steel
Point Type
Blunt Diamond
Collation Configuration
Coil
Crown
1 3/4 in
Pneumatic Fastener Type
Ring Shank Nail
Includes
3600 Coil siding nails
Coil Quantity
3,600
Collation Quantity
3,600
Manufacturer Location
Globally Sourced

Description

Ring Shank Nail,13 11/16 In. L,PK3600, Overall Length 2 in, Shank Diameter 0.09 in, Gauge 15 ga, Product Type Siding Nails, Material 18-8, Finish Galvanized, Penny Size Not Applicable, Head Type Flat, Head Diameter 2 in, Shank Type Ring, Point Type Blunt Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , Collation Quantity 3,600, Manufacturer Location Globally Sourced, Includes 3600 Coil siding nails, Package Quantity 3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.