Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Siding Nail, 2-3/16 in L, 15 Degrees

  • Mfr # C7R90BDSS

  • Zoro # G505732915


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Collation Angle
15 Degrees
Shank Type
Ring
Material
Stainless Steel
Point Type
Blunt Diamond
Collation Configuration
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7R90BDSS
Zoro #
G505732915
UPC #
77914016045
Country of Origin
Poland

Dimensions

Overall Length
2-3/16 in
Shank Diameter
0.092 in

Details

Item
Collated Siding Nail
Collation Angle
15 Degrees
Shank Type
Ring
Material
Stainless Steel
Point Type
Blunt Diamond
Collation Configuration
Coil
Head Type
Round

Description

The c7r90bdss 15-degree ring shank coil siding nails are made from stainless steel and have a blunt diamond point and ring shank. Use with bostitch tools n63cp, n64c, n66c, n66bc, n75c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.