Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Siding Nail, 2-3/8 in L, Bright

  • Mfr # C8R113BD

  • Zoro # G205732857


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/8 in
Finish
Bright
Shank Type
Ring
Collation Configuration
Coil
Shank Diameter
0.113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8R113BD
Zoro #
G205732857
UPC #
77914054184
Country of Origin
Poland

Dimensions

Overall Length
2-3/8 in
Shank Diameter
0.113 in

Details

Item
Collated Siding Nail
Finish
Bright
Shank Type
Ring
Collation Configuration
Coil

Description

Coil siding nail 2-3/8" x .113" ring bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.