Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Siding Nail, 2 in L, Galvanized, 15 Degrees

  • Mfr # C6R90BDG

  • Zoro # G405732862


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Collation Angle
15 Degrees
Shank Type
Ring
Point Type
Blunt Diamond
Collation Configuration
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6R90BDG
Zoro #
G405732862
UPC #
77914016007
Country of Origin
Poland

Dimensions

Overall Length
2 in
Shank Diameter
0.092 in

Details

Item
Collated Siding Nail
Finish
Galvanized
Collation Angle
15 Degrees
Shank Type
Ring
Point Type
Blunt Diamond
Collation Configuration
Coil
Head Type
Round
Collation Type
Wire

Description

15-degree ring shank coil siding nails have a thickcoat finish with a blunt diamond point and ring shank. Use with bostitch tools n63cp, n64c, n66c, n66bc, n75c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.