Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combo Kit 20V MAX Hammer Drill & Impact Driver

  • Mfr # DCK2100D1T1

  • Zoro # G7808531


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(1) 2.0 Ah, (1) 6.0 Ah
Number of Tools
2
Includes
(1) Kit Bag, (2) Belt Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK2100D1T1
Zoro #
G7808531
UPC #
885911724890
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(1) 2.0 Ah, (1) 6.0 Ah
Number of Tools
2
Includes
(1) Kit Bag, (2) Belt Hooks
Series
20V MAX
Battery Included
(1) Mfr. No. DCB203, (1) Mfr. No. DCB606
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Wireless Tool Tracking
No
Charger Included
Yes
Hammer Drill
Mfr. No. DCD999B
Included Saws & Grinders
1/4 in Impact Driver (1,825 in-lb)
Battery Series
20V MAX*
Battery Model No.
(1) Mfr. No. DCB203, (1) Mfr. No. DCB205
Case Included
Kit Bag
Hammer Drill - Class
General Purpose
Item
Cordless Tool Combination Kit
Power Source
Cordless
Included Fastening Tools
1/4 in Impact Driver (1,825 in-lb)
Impact Driver
Mfr. No. DCF887
Hammer Drill - BPM
38,250
Charger
Mfr. No. DCB1106
Impact Driver - Torque Range
1,825 in-lb
Charger Manufacturing Model Number
DCB1106
Battery Platform
20V MAX*
Includes Case
Case Included
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Impact Driver - Maximum Torque
1,825 in-lb
Tool Series
20V MAX*
All Product Types Included
Hammer Drill, Impact Driver
Motor Type
Brushless
Battery Manufacturing Model Number
DCB203, DCB205

Description

Take advantage of more power with this 2-tool combo kit. The 20V MAX* 1/2 in. Brushless Cordless Hammer Drill/Driver with FLEXVOLT ADVANTAGETM up to 42% more power** when paired with FLEXVOLT® batteries. The 20V MAX* XR® 1/4 in. 3-Speed Impact Driver features a lightweight and compact design, making it ideal for tight spaces. This kit also includes (1) 20V MAX* 2Ah battery, (1) charger, and a durable storage bag for convenient portability.


  • • The DCD999 Hammer Drill gets up to 42% more power** when paired with FLEXVOLT® batteries

  • • Both tools compatible with all DEWALT® 20V MAX* and FLEXVOLT® Batteries

  • • 20x brighter led: The DCD999 3-mode led provides lighting in dark or confined spaces up to 20x brighter than the DEWALT DCD985

Designed for:


  • • (1) DCF887 20V MAX* 1/4 in. XR® Brushless Cordless Impact Driver

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Extended work time with led: The DCD999 features an led spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces

  • • Versatility: The DCF887 has application versatility with 3-speed settings

  • • Added control: The DCF887 helps prevent over-tightening fasteners with added control from Precision DriveTM in speed 1 setting

  • • Visibility: The DCF887 creates visibility without shadows from 3 LEDs with a 20-second delay after trigger is released

  • • Compatibility: The DCB1106 6 Amp Charger is compatible with 20V MAX* batteries and FLEXVOLT® 20V/60V MAX* batteries

  • • DCD999 is tool connectTM chip ready: Chip pocket accepts Tool ConnectTM Chip DCE042 and connects with Tool ConnectTM Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.