Zoro Homepage

Combination Wrench, 10 mm

  • Mfr # DWMT72211OSP

  • Zoro # G514840793


product price: $5.25
/ea
Sold in multiples of 4 for $21.00

Key Features

Finish
Full Polish Chrome
Head Size
10 mm
Head Offset Angle
13 degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT72211OSP
Zoro #
G514840793
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.9 in
Head Size
10 mm

Details

Finish
Full Polish Chrome
Head Offset Angle
13 degree

Description

Combination Wrench,10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.