Zoro Homepage

Combination Wrench, 12 mm

  • Mfr # DWMT72213OSP

  • Zoro # G614840808


product price: $6.19
/ea
Sold in multiples of 4 for $24.76

Key Features

Finish
Full Polish Chrome
Head Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT72213OSP
Zoro #
G614840808
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.04 in
Head Size
12 mm

Details

Finish
Full Polish Chrome

Description

Combination Wrench,12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.