Zoro Homepage

Combination Wrench, 15/16 Inch

  • Mfr # DWMT72202OSP

  • Zoro # G614840785


product price: $17.89
/ea
Sold in multiples of 4 for $71.56

Key Features

Overall Length
15.8 in
Finish
Full Polish Chrome
Head Size
15/16 Inch
Head Offset Angle
13 degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT72202OSP
Zoro #
G614840785
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15.8 in
Head Size
15/16 Inch

Details

Finish
Full Polish Chrome
Head Offset Angle
13 degree

Description

Combination Wrench,15/16 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.