Zoro Homepage

Combination Wrench, 16 mm

  • Mfr # DWMT72217OSP

  • Zoro # G914840836


product price: $8.45
/ea
Sold in multiples of 4 for $33.80

Key Features

Finish
Full Polish Chrome
Head Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT72217OSP
Zoro #
G914840836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.1 in
Head Size
16 mm

Details

Finish
Full Polish Chrome

Description

Combination Wrench,16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.