Zoro Homepage

Combination Wrench, 1IN

  • Mfr # DWMT75184OSP

  • Zoro # G014840835


product price: $22.65
/ea
Sold in multiples of 4 for $90.60

Key Features

Overall Length
16.4 in
Finish
Full Polish Chrome
Head Size
1 in
Head Offset Angle
13 degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT75184OSP
Zoro #
G014840835
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.4 in
Head Size
1 in

Details

Finish
Full Polish Chrome
Head Offset Angle
13 degree

Description

Combination Wrench,1IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.