Zoro Homepage

Combination Wrench, 20MM

  • Mfr # DWMT75192OSP

  • Zoro # G614840815


product price: $12.49
/ea
Sold in multiples of 4 for $49.96

Key Features

Overall Length
13.6 in
Material
Metal
Finish
Full Polish Chrome
Head Size
20 mm
Head Offset Angle
15 degree offset open end
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT75192OSP
Zoro #
G614840815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13.6 in
Head Size
20 mm

Details

Material
Metal
Finish
Full Polish Chrome
Head Offset Angle
15 degree offset open end

Description

Combination Wrench,20MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.