Zoro Homepage

Combination Wrench, 9MM

  • Mfr # DWMT75199OSP

  • Zoro # G714840814


product price: $4.79
/ea
Sold in multiples of 4 for $19.16

Key Features

Overall Length
8.5 in
Finish
Full Polish Chrome
Head Offset Angle
13 degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT75199OSP
Zoro #
G714840814
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.5 in

Details

Finish
Full Polish Chrome
Head Offset Angle
13 degree

Description

Combination Wrench,9MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.