Zoro Homepage

Combination Wrench, Ratcheting, 1/2 Inch

  • Mfr # DWMT72293OSP

  • Zoro # G514840809


product price: $16.29
/ea
Sold in multiples of 4 for $65.16

Key Features

Finish
Chrome
Head Size
1/2 in
Number of Points
12-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT72293OSP
Zoro #
G514840809
UPC #
0076174722932
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.9 in
Head Size
1/2 in

Details

Finish
Chrome
Number of Points
12-point

Description

Combination Wrench,Ratcheting,1/2 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.