Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Ratcheting , 5/8 Inch

  • Mfr # DWMT72295OSP

  • Zoro # G514840823


product price: $17.59
/ea
Sold in multiples of 4 for $70.36

Key Features

Finish
Chrome
Head Size
5/8 in
Number of Points
12-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT72295OSP
Zoro #
G514840823
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.5 in
Head Size
5/8 in

Details

Finish
Chrome
Number of Points
12-point

Description

Combination Wrench, Ratcheting, 5/8 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.