Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Kit, 20V MAX Expansion 3-Kit

  • Mfr # DCK302P2/DCB205

  • Zoro # G103457333


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 20 V
Cordless Tools Included
DCF890 20V MAX XR 3/8 in Impact Wrench, DCF894 20V MAX XR 1/2 in Mid-Range Cordless Impact Wrench
Battery Capacity
5Ah
Number of Tools
3
Includes
(2) DCB205 20V MAX XR 5Ah Battery, DCB118 8 Amp Fast Charger, DCF890 20V MAX XR 3/8 in Impact Wrench, DCF894 20V MAX XR 1/2 in Mid-Range Cordless Impact Wrench, DCL050 20V MAX LED Handheld Area Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCK302P2/DCB205
Zoro #
G103457333
UPC #
-
Country of Origin
Multiple

Dimensions

Impact Wrench - Sq. Size
3/8 in
Impact Wrench - Drive Size
3/8 in

Details

Voltage
18 V, 20 V
Cordless Tools Included
DCF890 20V MAX XR 3/8 in Impact Wrench, DCF894 20V MAX XR 1/2 in Mid-Range Cordless Impact Wrench
Battery Capacity
5Ah
Number of Tools
3
Includes
(2) DCB205 20V MAX XR 5Ah Battery, DCB118 8 Amp Fast Charger, DCF890 20V MAX XR 3/8 in Impact Wrench, DCF894 20V MAX XR 1/2 in Mid-Range Cordless Impact Wrench, DCL050 20V MAX LED Handheld Area Light
Series
20V MAX XR(R)
Battery Included
DCB205
Charger Included
Yes
Battery Series
20V MAX*
Wireless Tool Tracking
No
Number of Batteries Included
2
Item
Combo Kit
Cordless Tool Kit Contents
DCL050 20V MAX LED Handheld Area Light; (2) DCB205 20V MAX XR 5Ah Battery; DCF890 20V MAX XR 3/8 in Impact Wrench; DCB118 8 Amp Fast Charger; DCF894 20V MAX XR 1/2 in Mid-Range Cordless Impact Wrench
Battery Model No.
DCB205
Light
DCL050
Charger
DCB118
Impact Wrench
DCF890, DCF894
Power Source
Cordless
Case Included
No
Included Fastening Tools
Impact Wrench (3/8 in)
Light - Type
Handheld Area
Battery Manufacturing Model Number
DCB205
All Product Types Included
Impact Wrench
Battery Chemistry
Li-Ion
Tool Series
20V MAX*

Description

Combo Kit,20V MAX Expansion 3-Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.