Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX XR Expansion 2-Kit
Mfr # DCK201P1
Zoro # G800427837
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Jigsaw, Router
- Battery Capacity (1) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK201P1
- Zoro # G800427837
- UPC # 885911734905
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Jigsaw, Router |
Battery Capacity | (1) 5.0 Ah |
Number of Tools | 2 |
Series | 20V MAX XR(R) |
Battery Included | DCB205 |
Charger | DCB118 |
Item | Cordless Tool Combination Kit |
Jigsaw | Mfr. No. DCS334 |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Included Saws & Grinders | Jigsaw |
Jigsaw - Handle Type | D-Handle |
Battery Model No. | DCB205 |
Battery Series | 20V MAX |
Number of Batteries Included | 1 |
Description
Cordless Tool Combination Kit, Cordless Tools Included Jigsaw, Router, Voltage 20 V, Number of Tools 2, Battery Capacity (1) 5.0 Ah, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included DCB205, Number of Batteries Included 1, Battery Model No. DCB205, Battery Series 20V MAX, Charger DCB118, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Included Saws & Grinders Jigsaw, Other Tools and Accessories Router
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14/18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0560)
- PRIME-LINE WORKPRO Magnetic Pick Up Tool, Lifts 2 lbs., Extendable Shaft (W113004)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2912M)
- ESTWING 22OZ Smooth Fram Hammer (E3-22S)
- DEWALT Combo Kit W/Addl Battery, Li-Ion, 20V (DCK590L2/DCB200)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- DEWALT Cordless Hammer Drill Kit w/Grinder (DCD996P2/DCG412B)
- DEWALT DRYWALL SANDER w/ Bonus DCD799D1 Drill (DWE7800/DCD799L1)
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK2100P2 / DCB606)
- MAKITA Cordless Combination Kit, 2 Tools, 18V (XT269R + BL1840B)
- Dewalt Cordless Tools