Zoro Homepage

Combo Kit, 20V MAX XR Expansion 3-Kit, Includes Battery (5Ah)

  • Mfr # DCK300P1/DCB203

  • Zoro # G703457337


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 20 V
Cordless Tools Included
DCS334 20V MAX XR Jig Saw, DCS356 20V MAX XR Oscillating Multi-Tool, DCW210 20V MAX XR Sander
Battery Capacity
5Ah
Number of Tools
3
Includes
Bag, DCB118 8 Amp Fast Charger, DCB205 20V MAX XR 5Ah Battery, DCS334 20V MAX XR Jig Saw, DCS356 20V MAX XR Oscillating Multi-Tool, DCW210 20V MAX XR Sander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK300P1/DCB203
Zoro #
G703457337
UPC #
-
Country of Origin
Multiple

Details

Voltage
18 V, 20 V
Cordless Tools Included
DCS334 20V MAX XR Jig Saw, DCS356 20V MAX XR Oscillating Multi-Tool, DCW210 20V MAX XR Sander
Battery Capacity
5Ah
Number of Tools
3
Includes
Bag, DCB118 8 Amp Fast Charger, DCB205 20V MAX XR 5Ah Battery, DCS334 20V MAX XR Jig Saw, DCS356 20V MAX XR Oscillating Multi-Tool, DCW210 20V MAX XR Sander
Series
20V MAX XR(R)
Battery Included
DCB203, DCB205
Cordless Tool Kit Contents
Bag; DCB205 20V MAX XR 5Ah Battery; DCW210 20V MAX XR Sander; DCS356 20V MAX XR Oscillating Multi-Tool; DCS334 20V MAX XR Jig Saw; DCB118 8 Amp Fast Charger
Number of Batteries Included
2
Charger Included
Yes
Charger
DCB118
Battery Model No.
DCB205
Item
Cordless Combination Kit
Power Source
Cordless
Oscillating Tool
DCS356
Case Included
No
Wireless Tool Tracking
No
Jigsaw
DCS334
Battery Series
20V MAX*
All Product Types Included
Jigsaw, Oscillating Tool, Sander
Battery Manufacturing Model Number
DCB203, DCB205
Battery Chemistry
Li-Ion
Tool Series
20V MAX*

Description

Combo Kit,20V MAX XR Expansion 3-Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.