Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Kit, 20V MAX XR Expansion

  • Mfr # DCK201P1/DCB205

  • Zoro # G503457353


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 20 V
Cordless Tools Included
DCS336 20V MAX XR Jig Saw, DCW600 20V MAX XR Brushless Cordless Compact Router
Battery Capacity
5Ah
Number of Tools
2
Includes
DCB118 8 Amp Fast Charger, DCB205 20V MAX XR 5Ah Battery, DCS336 20V MAX XR Jig Saw, DCW600 20V MAX XR Brushless Cordless Compact Router
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCK201P1/DCB205
Zoro #
G503457353
UPC #
-
Country of Origin
Multiple

Details

Voltage
18 V, 20 V
Cordless Tools Included
DCS336 20V MAX XR Jig Saw, DCW600 20V MAX XR Brushless Cordless Compact Router
Battery Capacity
5Ah
Number of Tools
2
Includes
DCB118 8 Amp Fast Charger, DCB205 20V MAX XR 5Ah Battery, DCS336 20V MAX XR Jig Saw, DCW600 20V MAX XR Brushless Cordless Compact Router
Series
20V MAX XR(R)
Battery Included
DCB205
Cordless Tool Kit Contents
DCS336 20V MAX XR Jig Saw; DCW600 20V MAX XR Brushless Cordless Compact Router; DCB118 8 Amp Fast Charger; DCB205 20V MAX XR 5Ah Battery
Charger Included
Yes
Battery Model No.
DCB205
Power Source
Cordless
Number of Batteries Included
2
Jigsaw
DCS336
Wireless Tool Tracking
No
Battery Series
20V MAX*
Item
Cordless Combination Kit
Case Included
No
Charger
DCB118
Tool Series
20V MAX*
All Product Types Included
Jigsaw
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
DCB205

Description

Combo Kit,20V MAX XR Expansion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.