Shop DEWALT
See all product information
Create Account
Combo Kit
- Mfr # DCK530P1
- Zoro # G025087793
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Number of Tools
5
Voltage
20 V DC
All Product Types Included
Circular Saw, Drill, Impact Driver, Oscillating Tool, Reciprocating Saw
Number of Batteries Included
1
Tool Series
20V MAX*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCK530P1
- Zoro #
- G025087793
- UPC #
- 0198706072695
- Country of Origin
- Mexico
- Number of Tools
- 5
- Voltage
- 20 V DC
- All Product Types Included
- Circular Saw, Drill, Impact Driver, Oscillating Tool, Reciprocating Saw
- Number of Batteries Included
- 1
- Tool Series
- 20V MAX*
- Item
- Combo Kit
Description
Combo Kit, Voltage 20 V DC, Number of Tools 5, Number of Batteries Included 1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.