Combo Kit

  • Mfr # DCK540D1
  • Zoro # G723785854
product price: 
$
569.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

All Product Types Included
Battery, Charger, Circular Saw, Drill/Driver, Impact Driver, Oscillating Tool, Reciprocating Saw
Other Tool and Accessory Manufacturing Model Number
DCS356B
Reciprocating Saw - Manufacturing Model Number
DCS387B
Battery Platform
20V MAX*
Impact Driver - Drive Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCK540D1
Zoro #
G723785854
UPC #
0198706072404
Country of Origin
Mexico
Item
Combo Kit
All Product Types Included
Battery, Charger, Circular Saw, Drill/Driver, Impact Driver, Oscillating Tool, Reciprocating Saw
Other Tool and Accessory Manufacturing Model Number
DCS356B
Reciprocating Saw - Manufacturing Model Number
DCS387B
Battery Platform
20V MAX*
Battery Capacity
2.0Ah
Battery Series
20V MAX*
Includes Battery
Battery Included
Voltage
20 V
Circular Saw - Manufacturing Model Number
DCS391B
Reciprocating Saw - Tool Style
Compact
Impact Driver - Manufacturing Model Number
DCF787B
Number of Tools
5
Battery Manufacturing Model Number
DCB203
Number of Chargers Included
1
Charger Manufacturing Model Number
DCB1102
Other Tools and Accessories Included
Oscillating Multi-Tool
Power Drill - Manufacturing Model Number
DCD777B
Power Source
Cordless
Tool Series
20V MAX*
Motor Type
Brushless
Number of Batteries Included
1
Includes Case
Case Not Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Impact Driver - Drive Size
1/4 in
Power Drill - Chuck Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Description

Combo Kit, Voltage 20 V, Power Source Cordless, Number of Tools 5, Battery Capacity 2.0Ah, Number of Batteries Included 1, Battery Series 20V MAX*

Restrictions

Hazardous material

Ratings & reviews