COMPACT CORDLESS COMBINATION KIT, TOOLS: DRILL DRIVER, IMPACT DRIVER, 20 V DC, 1.5
- Mfr # DCK280C2
- Zoro # G122804415
product price:Â
$
440.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
9.8 in
Width
7.08 in
Tool Length
15.55 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCK280C2
- Zoro #
- G122804415
- UPC #
- 00885911229043
- Country of Origin
- United States
Dimensions
- Height
- 9.8 in
- Width
- 7.08 in
- Tool Length
- 15.55 in
Details
- Color
- Yellow
- Item
- Power Tool Combination Kits
Description
DEWALT CORDLESS COMBINATION KIT, COMPACT, DRILL DRIVER, IMPACT DRIVER, 20 V DC, LITHIUM-ION, 1.5 AH BATTERY, SPECIFICATIONS: BRUSHED MOTOR, CONTRACTOR BAG PACKAGE TYPE, YELLOW
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.