Shop DEWALT
See all product information
Create Account
COMPACT LIGHTWEIGHT CORDLESS DRILL/DRIVER KIT, .5 CHUCK, 20 V DC, 0 TO 600/0 TO
Mfr # DCD780C2
Zoro # G022804065
product price:Â
$
378.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
3.75 in
Width
9.81 in
Color
Yellow
Tool Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD780C2
- Zoro #
- G022804065
- UPC #
- 00885911209809
- Country of Origin
- United States
- Item
- Cordless Drills
- Color
- Yellow
Description
DEWALT CORDLESS DRILL/DRIVER KIT, COMPACT LIGHTWEIGHT, KIT BARE TOOL/KIT, .5 CHUCK, PLASTIC RATCHETING CHUCK, 0 TO 600/0 TO 2000 RPM NO-LOAD, 2 SPEED, 20 V DC, LI-ION BATTERY, 1.5 AH BATTERY, BATTERY INCLUDED: YES, YELLOW, VARIABLE SPEED SWITCH CONTROL, 7 .5 OVERALL LENGTH