Zoro Homepage

Compact Miter Saw Stand

  • Mfr # DWX724

  • Zoro # G7421041


product price: $313.99
/ea
Free Shipping & Returns

Key Features

For Use With
Miter Saws
Length
11 1/2 in
Includes
(2) Convertible Work Supports/Stops, (2) Mounting Brackets
Width (In.)
28-1/2
Construction
Lightweight Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWX724
Zoro #
G7421041
UPC #
885911236195
Country of Origin
China

Dimensions

Length
11 1/2 in
Width (In.)
28-1/2
Min. Height (In.)
8
Max. Height (In.)
32
Closed Width (In.)
6
Length (In.)
Extended 100
Closed Length (In.)
Unextended 44
Closed Depth (In.)
6
Overall Length
11 1/2 in
Height
8 in to 32 in
Width
44 in to 100 in
Overall Height
32 in
Overall Width
100 in

Details

Item
Miter Saw Stand
For Use With
Miter Saws
Includes
(2) Convertible Work Supports/Stops, (2) Mounting Brackets
Construction
Lightweight Aluminum
Clamping System
Mounting Brackets
Hold Capacity (Lb.)
500
Work Surface
5"W
Characteristics
3-1/4 ft. Beam Extends Up To 10 ft., Foldable Legs With Lock Levers, Extension Lock Levers, Work Stops/Supports Can Be Repositioned Along The Rail, Non-Marring Feet On Tool Mount, Weighs 29.8 lbs.
Features
Legs Fold for Easy Storage, Lightweight Aluminum Construction, Non-Marring Feet, Universal Design
Compatible Manufacturer Model Number
Universal
Compatible Product Type
Miter Saw
Product Type
Miter Saw Stand
Compatible Brand
DEWALT

Description

The DEWALT DWX724 Compact Miter Saw Stand is a portable stand compatible with many brands of miter saws using included mounting brackets. Its lightweight aluminum construction and compact design make it suitable for transport and storage, while foldable legs with lock levers allow for quick setup on the jobsite. The stand features a 40" beam that extends to accommodate materials up to 10 feet in length and supports loads up to 500 lbs.


Key Features of the DEWALT DWX724 Compact Miter Saw Stand:

  • Compatible with a range of miter saw brands using the included mounting brackets.

  • Lightweight Construction: Weighs 29.8 lbs., constructed from aluminum for portability.

  • Adjustable Support: Beam extends from 3-1/4 ft. up to 10 ft., supporting materials up to 500 lbs.

  • Foldable legs for storage; leg lock levers allow for setup and breakdown.

  • Extension lock levers hold extensions in position during use.

  • (2) Convertible Work Supports/Stops Included: Can be repositioned anywhere along the rail as needed.

  • Non-marring tool mount feet intended to minimize marking on material surfaces during operation or movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.