Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 HP Max Torque Variable Speed Compact Router

  • Mfr # DWP611

  • Zoro # G7419027


product price: $171.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/4 hp
Voltage
120V AC
Amps
7 A
Power Source
Corded
Bearings
Ball And Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWP611
Zoro #
G7419027
UPC #
885911191821
Country of Origin
Mexico

Dimensions

Base Size (In.)
4
Overall Depth (In.)
4 in
Tool Length (In.)
8 1/2 in
Overall Width (In.)
4 in
Overall Depth
4 in
Overall Width
4 in
Base Width
4 in
Collet Size
1/4 in
Cord Length
8 ft

Details

Item
Router
HP
1 1/4 hp
Voltage
120V AC
Amps
7 A
Power Source
Corded
Bearings
Ball And Roller
Includes
Instruction Manual, Motor, Standard Base, Wrench
Corded/Cordless
Corded
Features
12 Position Detent on Spindle, Cam Lock Lever Enable Simple Coarse Height Adjustments and Motor Release, Dust Sealed Switch and Ball Bearing Construction, Electronic Feedback Control, LED Lights
Corded/Banded
Corded
Lock
Y
Speed Type
Variable
Switch
Rocker
No Load RPM
16,000 to 27,000
Tool Weight (Lb.)
4.1
Cord
8 ft
Tool Weight
4.6 lb
Number of LED Lights
2
Router Class
Compact
Handle Type
Palm Grip
Number of Bases Included
1
Housing Material
Aluminum
Base Type
Fixed
Number of Speed Settings
6
Horsepower
1.25 hp
Minimum Speed
16,000 RPM
Current
7 A
Maximum Speed
27,000 RPM
Speed Setting
Variable
Product Type
Router
Start Type
Soft-Start
Kit Contents
Instruction Manual, Motor, Standard Base, Wrench

Description

The DEWALT DWP611 1-1/4 HP Max Torque Variable Speed Compact Router is a corded, palm-grip router suitable for routing tasks requiring precise control. With a durable aluminum housing and fixed base, this compact tool provides variable speed settings between 16,000 and 27,000 RPM and includes dual LED lights intended to enhance bit visibility during use.


Key Features of the DEWALT DWP611 Compact Router:

  • Motor Power: 1-1/4 HP motor rated at 7 amps

  • Variable Speed Control: Six speed settings allow adjustment between 16,000 and 27,000 RPM to match material requirements.

  • Construction: Aluminum motor housing and base

  • Visibility: Dual integrated LED lights and clear sub-base provide increased line-of-sight while routing.

  • Depth Adjustment: Allows up to 1.5 inches of depth travel with standard base; adjustment ring permits incremental adjustments within increments as fine as 1/64 inch.

  • User Control: Extended sub-base provides additional work surface contact; cam lock lever facilitates coarse height adjustments and secures the motor release.

  • Collet Size & Grip: Accepts bits with a 1/4-inch shank using an extended collet design for tighter grip on bits; large spindle lock button aids single-wrench bit changes.

  • Cord Length & Power Source: Equipped with an eight-foot cord for flexibility around the workspace; operates on standard 120V AC power supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.