Zoro Homepage

Compact Router, 20.0V, 4-7/8" Base Size

  • Mfr # DCW600B/DCBP034C

  • Zoro # G903457373


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Max. Power
800 W
Overall Depth
4.75"
Overall Height
1 11/16 in
Switch
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW600B/DCBP034C
Zoro #
G903457373
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
4.75"
Overall Height
1 11/16 in
Overall Width
2 1/2 in
Base Size
4-7/8"

Details

Item
Routers
Voltage
20 V
Max. Power
800 W
Switch
Push Button
Speed Type
Variable
Battery Capacity
1.7 Ah
Cordless Tool Battery Type
Li-Ion
Features
Dual LEDs
No Load RPM
0 to 16, 000/0 to 25, 500
Series
20V MAX*
Includes
(1) Charger, (1) Compact Battery
Number of Batteries
1
Included Charger
Mfr. No. DCB112
Battery Included
DCBP034
Lock
Lock/Unlock
Brushless Motor
Yes
Corded/Cordless
Cordless
Charger Replacement
DCB112
Tool Weight
0.3 kg
Number of Batteries Included
1
Speed Setting
Variable
Handle Type
Palm Grip
Start Type
Soft-Start

Description

Compact Router,20.0V,4-7/8" Base Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.