Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D26670
Zoro #
G1437861
UPC #
028877577272
Country of Origin
Mexico
Dimensions
Tool Length (In.)
8-1/2
Details
Item
Laminate Trimmer
Tool Weight (Lb.)
3.7
Corded/Cordless
Corded
Collet Capacity (In.)
1/4
Corded/Banded
Corded
Includes
Round Lexan Base, Ball Bearing Guide, Wrench
Base Material
Lexan
No Load RPM
30,000
Switch
Slide
Features
Tool Free Base Change And Height Adjustment
Bearings
Ball
Amps @ 120V
5.6
Description
Laminate Trimmer, 5.6 Amps @ 120V, 30,000 No Load RPM, Slide Switch, Tool Length (In.) 8-1/2, Tool Weight (Lb.) 3.7, Collet Capacity (In.) 1/4, Right Tilt Angle (Deg.) -, Left Tilt Angle (Deg.) -, Ball Bearings, Construction -, Lexan Base Material, -, Standards -, Tool Free Base Change And Height Adjustment, Includes Round Lexan Base, Ball Bearing Guide, Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.