Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 HP Max Torque Variable Speed Compact Router Combo Kit with LED's

  • Mfr # DWP611PK

  • Zoro # G0982396


product price: $256.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/4 hp
Voltage
120V AC
Amps
7 A
Power Source
Corded
Tool Weight (Lb.)
6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWP611PK
Zoro #
G0982396
UPC #
885911192415
Country of Origin
Mexico

Dimensions

Tool Length (In.)
9 1/4 in
Overall Width (In.)
10 1/2 in
Base Size (In.)
4 3/8 in x 5 3/4 in
Overall Depth (In.)
4 1/2 in
Overall Width
10 1/2 in
Overall Depth
4 1/2 in
Cord Length
8 ft
Base Width
4 3/8 in
Base Depth
5 3/4 in
Collet Size
1/4 in
Plunge Depth Capacity
1 1/2 in

Details

Item
Router
HP
1 1/4 hp
Voltage
120V AC
Amps
7 A
Power Source
Corded
Tool Weight (Lb.)
6.2
Speed Type
Variable
Corded/Cordless
Corded
No Load RPM
16,000 to 27,000
Features
12 Position Detent on Spindle, Cam Lock Lever Enable Simple Coarse Height Adjustments and Motor Release, Dust Sealed Switch and Ball Bearing Construction, Electronic Feedback Control, LED Lights, Machined Brass Bushings and Steel Guide Rods for a Smooth Controlled Plunge Stroke, Motor Transitions Quickly Between Fixed Base and Plunge Base
Lock
Y
Cord
8 ft
Corded/Banded
Corded
Bearings
Ball and Roller
Switch
Rocker
Includes
1/4 in Collet, Carry Bag, Instruction Manual, Plunge Base, Standard Base, Wrench
Tool Weight
4.6 lb, 6.2 lb
Current
7 A
Horsepower
1.25 hp
Start Type
Soft-Start
Housing Material
Aluminum
Maximum Speed
27,000 RPM
Product Type
Router
Kit Contents
1/4 in Collet, Carry Bag, Instruction Manual, Plunge Base, Standard Base, Wrench
Minimum Speed
16,000 RPM
Handle Type
Standard Double Grip
Router Class
Compact
Speed Setting
Variable
Base Type
Fixed and Plunge
Number of LED Lights
2
Number of Bases Included
2
Number of Speed Settings
6

Description

The DWP611PK 1-1/4 HP Max Torque Variable Speed Compact Router Combo Kit with LED's has a 1-1/4 HP motor to deliver power for the toughest applications, and variable speed control for optimal bit speed in each application. Features precise depth adjustments and fast, easy motor pack removal for bit and base changes. LED light and clear plastic fixed base provide superior bit visibility.


  • • Durable 1.25HP motor delivers the power to meet the toughest applications

  • • Spring-loaded release tabs allow for quick base removal (fixed base only)

  • • Motor can be transitioned quickly and easily between fixed and plunge bases

Additional Features:


  • • Overmolded rubber handles provide a comfortable and secure grip (plunge base only)

  • • Allows up to 1.5 in of depth travel with standard base & 2 in with plunge base

  • • Aluminum motor housing and base construction provides long term durability

  • • Extended sub-base provides greater work surface contact for improved user control (fixed base)

  • • Large plunge base platform provides added stability for heavier applications and sub-base accepts universal template guides

  • • Extended 8-slot 1/4 in. collet maximizes surface contact with router bit shank for a tighter grip

  • • Variable speed control feature enables bit speed to be optimized for changing applications

  • • Soft-starting motor features full-time electronic feedback that maintains motor speed through the cut

  • • Dual LED's and clear sub-base ensure maximum visibility in operation

  • • Adjustment ring enables controlled bit depth changes to within 1/64 in. (fixed base only)

  • • Plunge base incorporates fine-tune adjustment rod for precise depth setting

  • • Large, low-pressure spindle lock button allows for comfortable, single wrench bit changes

  • • Multiple shaft-lock detents enable quick and simple bit changes

  • • Depth ring and clamping mechanism combine to ensure motor remains locked in position (fixed base only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.