Zoro Homepage

Compressor, 230/460V, 2-Stage, 120 gal.

  • Mfr # DXCMH9919910

  • Zoro # G0329957


product price: $5,439.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tank Size
120 gal.
HP
10
Voltage
230/460V
Max. Pressure
200 psi
Compressor Type
Belt Driven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCMH9919910
Zoro #
G0329957
UPC #
846212009352
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
50"

Details

HP
10
Voltage
230/460V
Max. Pressure
200 psi
Compressor Type
Belt Driven
Lubrication Type
Oil Lubricated
Motor Type
Induction
Style - Air Compressor
Simplex
Item
Compressor, 230/460V, 2-Stage, 120 gal.

Description

With a patented pump and piston design that improves compression efficiency, this 120 Gal. 2-Stage Electric Air Compressor is the perfect addition to your workspace. Designed to provide industrial performance while operating more than one tool at a time. The cast iron construction adds unmatched durability.


  • • Comes equipped with pre-wired and mounted magnetic starter which saves time and money

  • • Featuring a running horsepower of 10.0 and a 3-phase capability

  • • Utilizes cast iron construction for durability, dependability and smooth operation

Additional Features:


  • • Offers a 35.0-CFM at 100-psi and 33.6-CFM at 175-psi with 230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.