Screw-Bolt+ Concrete Screw, Concrete, 1 3/4 in Size, 1-3/4" L, Steel Zinc Plated, 100 PK

  • Mfr # PFM1411020

  • Zoro # G1722067

CAD Available

product price:  $30.99
/pk 100, $0.31/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFM1411020
Zoro #
G1722067
UPC #
075352304915
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"
Drill Bit Size
1/4"
Minimum Installation Depth
1 in
Max. Work Thickness
3/4 in
Screw Size
1 3/4 in
Thread Length
1 5/8 in
Head Height
0.33 in
Head Width
0.438 in
Body Length
1 3/4 in

Details

CAD Available
Yes
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Material Grade
Not Graded
Edge Distance
1 1/2 in
Ultimate Tension (Lbs.)
1,400 lb
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC-ES AC193
Material Grade/Class
Grade SW
Removable
Removable
System of Measurement
Inch
Screw Anchor Type
Concrete Screw Anchor
Manufacturer Location
Globally Sourced

Description

Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1 3/4 in, Overall Length 1 3/4 in, Thread Length 1 5/8 in, Head Type Hex, Head Width 0.438 in, Head Height 0.33 in, Drive Type External Hex, Material Steel, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.