Concrete Anchor Screw, 3/16 in Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 2000 PK

  • Mfr # DFM2ELG771S

  • Zoro # G315574118


product price:  $294.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Compatible Material
Block, Brick, Concrete, Masonry, Wood
Anchor Diameter
3/16 in
Overall Length
1 3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFM2ELG771S
Zoro #
G315574118
UPC #
0075352339498
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16 in
Overall Length
1 3/4 in
Drill Bit Size
3/16 in
Minimum Installation Depth
1 3/4 in
Thread Length
1 1/2 in
Screw Size
1/4 in
Head Diameter
0.5 in
Head Height
0.188 in
Body Length
1 3/4 in
Maximum Material Thickness
1/8 in

Details

Item
Concrete Anchor Screw
Compatible Material
Block, Brick, Concrete, Masonry, Wood
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
690 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,335 lb
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
No
Seismic Approved
No
Tip Type
Pointed
Screw Anchor Type
Concrete Anchor Screw
Features
Does Not Exert Expansion Forces, Good Corrosion Protection with Stalgard Coating, High-Low Thread Design for Greater Stability and Grip, No Hole Spotting Required, Several Colors and Finishes to Match Application
Series
Ultracon(R)+
Industry Standards
2021 IBC/IRC, 2018 IBC/IRC, 2015 IBC/IRC and 2012 IBC/IRC, ESR-3042, ESR-3068, ESR-3196, ESR-3213, FL29080, ICC-ES AC106, ICC-ES AC193, ICC-ES AC233, ICC-ES AC257, LABC and LARC Supplement (within ICC-ES Evaluation Reports), Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01, Tested in Accordance with ACI 355.2/ASTM E488
System of Measurement
Inch
Removable
Removable
Material Grade/Class
Case Hardened Carbon Steel
Thread Direction
Right Hand

Description

Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 1/4 in, Overall Length 1 3/4 in, Thread Size Not Applicable, Thread Length 1 1/2 in, Head Type Flat, Head Diameter 0.5 in, Head Height 0.188 in, Drive Type Torx, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Masonry, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch, Maximum Material Thickness 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.