Shop DEWALT

Concrete Anchor Screw, 9/64 in Dia., Flat, 1 1/4 in L, Steel Zinc Plated, 5000 PK

  • Mfr # DFM12740SB
  • Zoro # G515574703

product price: 
$
409.99
/pk of 5000, $0.08/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Block, Brick, Concrete, Masonry, Wood
Anchor Diameter
9/64 in
Overall Length
1 1/4 in
Material
Steel
Finish
Zinc-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFM12740SB
Zoro #
G515574703
UPC #
0075352338958
Country of Origin
Taiwan, Province of China
Item
Screw Anchor
Compatible Material
Block, Brick, Concrete, Masonry, Wood
Material
Steel
Finish
Zinc-Plated
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
460 lb
Ultimate Tension Strength (4,000 psi Concrete)
670 lb
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
No
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
Yes
Series
Ultracon(R)+
Removable
Removable
System of Measurement
Inch
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ESR-3042, ESR-3068, ESR-3196, ESR-3213, FL29080, ICC-ES AC106, ICC-ES AC193, ICC-ES AC233, ICC-ES AC257, LABC, LARC Supplement (within ICC-ES Evaluation Reports), Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01, ACI 355.2/ASTM E488
Screw Anchor Type
Concrete Screw Anchor
Tip Type
Pointed
Features
Does Not Exert Expansion Forces, Corrosion-Resistance with Stalgard Coating, High-Low Thread Design for Stability and Grip, No Hole Spotting Required
Material Grade/Class
Case Hardened
Thread Direction
Right Hand
Maximum Ultimate Tension Strength
670 lb
Maximum Ultimate Shear Strength
680 lb
Shell Material
Steel
ICC Approval Type
Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
9/64 in
Overall Length
1 1/4 in
Drill Bit Size
5/32 in
Minimum Installation Depth
1 3/4 in
Screw Size
3/16 in
Thread Length
1 in
Head Height
0.141 in
Head Diameter
0.375 in
Maximum Material Thickness
1/16 in
Body Length
1 1/4 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in
Fits Chest Size
Does Not Exert Expansion Forces, Corrosion-Resistance with Stalgard Coating, High-Low Thread Design for Stability and Grip, No Hole Spotting Required

Description

Screw Anchor, Anchor Diameter 9/64 in, Screw Size 3/16 in, Overall Length 1 1/4 in, Thread Size Not Applicable, Thread Length 1 in, Head Type Flat, Head Diameter 0.375 in, Head Height 0.141 in, Drive Type Torx, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Masonry, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.