
Concrete Anchor Screw, 9/64 in Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 3000 PK
Mfr # DFM12742SB
Zoro # G015574777
product price:Â $256.99
/pk 3000, $0.09/ea
Free Shipping & Returns
Key Features
Compatible Material
Block, Brick, Concrete, Masonry, Wood
Anchor Diameter
9/64 in
Overall Length
1 3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DFM12742SB
Zoro #
G015574777
UPC #
0075352338972
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
9/64 in
Overall Length
1 3/4 in
Drill Bit Size
5/32 in
Minimum Installation Depth
1 3/4 in
Thread Length
1 1/2 in
Screw Size
3/16 in
Head Diameter
0.375 in
Head Height
0.141 in
Maximum Material Thickness
1/8 in
Body Length
1 3/4 in
Description
Concrete Anchor Screw, Anchor Diameter 9/64 in, Screw Size 3/16 in, Overall Length 1 3/4 in, Thread Size Not Applicable, Thread Length 1 1/2 in, Head Type Flat, Head Diameter 0.375 in, Head Height 0.141 in, Drive Type Torx, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Masonry, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.